Motion
2040B16
Stock Bore Sprocket - 2040 / 1 in, B Hub, 16 Teeth
Mi Item #08728611
MFR #2040B16
Price$42.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 16 Teeth
Mi Item #08728611
MFR #2040B16

Mfr description
2040B16 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.58/each

Specifications

Dimensions

  • Caliper Diameter
    2.3010 in
  • Chain Roller Diameter
    0.3130 in
  • Hub Diameter
    1.8750 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.2810 in
  • Outside Diameter
    2.8100 in
  • Pitch Diameter
    2.6130 in
  • Tooth Width
    0.2840 in
  • Weight
    0.76 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345066
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)