Motion
2040B18
Stock Bore Sprocket - 2040 / 1 in, B Hub, 18 Teeth
MI ITEM #08728612
MFR #2040B18
Price$49.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 18 Teeth
MI ITEM #08728612
MFR #2040B18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.42/each

Specifications

Dimensions

  • Caliper Diameter
    2.6120 in
  • Chain Roller Diameter
    0.3130 in
  • Hub Diameter
    2.2190 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.4690 in
  • Outside Diameter
    3.1400 in
  • Pitch Diameter
    2.9240 in
  • Tooth Width
    0.2840 in
  • Weight
    1.16 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345080
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2040B18 5/8 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought