Motion
2040B20
Stock Bore Sprocket - 2040 / 1 in, B Hub, 20 Teeth
Mi Item #08728614
MFR #2040B20
Price$61.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 20 Teeth
Mi Item #08728614
MFR #2040B20

Mfr description
2040B20 5/8 SB HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.89/each

Specifications

Dimensions

  • Caliper Diameter
    2.9240 in
  • Chain Roller Diameter
    0.3130 in
  • Hub Diameter
    2.5470 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.4600 in
  • Pitch Diameter
    3.2360 in
  • Tooth Width
    0.2840 in
  • Weight
    1.54 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345103
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)