Motion
2040B23
Stock Bore Sprocket - 2040 / 1 in, B Hub, 23 Teeth
Mi Item #08728617
MFR #2040B23
Price$97.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2040 / 1 in, B Hub, 23 Teeth
Mi Item #08728617
MFR #2040B23

Mfr description
2040B23 5/8 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.06/each

Specifications

Dimensions

  • Caliper Diameter
    3.3860 in
  • Chain Roller Diameter
    0.3130 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    3.9400 in
  • Pitch Diameter
    3.7060 in
  • Tooth Width
    0.2840 in
  • Weight
    2.16 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2040 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345134
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)