Motion
2050B21
Stock Bore Sprocket - 2050 / 1-1/4 in, B Hub, 21 Teeth
MI ITEM #08728624
MFR #2050B21
Price$105.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2050 / 1-1/4 in, B Hub, 21 Teeth
MI ITEM #08728624
MFR #2050B21

Mfr description
2050B21 3/4 BORE HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.80/each

Specifications

Dimensions

  • Caliper Diameter
    3.8290 in
  • Chain Roller Diameter
    0.4000 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    4.5200 in
  • Pitch Diameter
    4.2410 in
  • Tooth Width
    0.3430 in
  • Weight
    2.40 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345295
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)