Motion
2060B14
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 14 Teeth
MI ITEM #08728632
MFR #2060B14
Price$69.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 14 Teeth
MI ITEM #08728632
MFR #2060B14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.74/each

Specifications

Dimensions

  • Caliper Diameter
    2.9880 in
  • Chain Roller Diameter
    0.4690 in
  • Hub Diameter
    2.3280 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    1.5630 in
  • Outside Diameter
    3.7400 in
  • Pitch Diameter
    3.4570 in
  • Tooth Width
    0.4590 in
  • Weight
    1.86 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345400
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2060B14 3/4 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought