Motion
2080B16
Stock Bore Sprocket - 2080 / 2 in, B Hub, 16 Teeth
MI ITEM #08728637
MFR #2080B16
Price$158.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2080 / 2 in, B Hub, 16 Teeth
MI ITEM #08728637
MFR #2080B16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.75/each

Specifications

Dimensions

  • Caliper Diameter
    4.6010 in
  • Chain Roller Diameter
    0.6250 in
  • Hub Diameter
    3.7970 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    2.5310 in
  • Outside Diameter
    5.6300 in
  • Pitch Diameter
    5.2260 in
  • Tooth Width
    0.5750 in
  • Weight
    5.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2080 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039345608
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2080B16 1 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought