Motion
2040A23
2040 / 1 in, 23 Teeth
Mi Item #08728641
MFR #2040A23
Price$48.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2040 / 1 in, 23 Teeth
Mi Item #08728641
MFR #2040A23

Mfr description
2040A23 5/8 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.96/each

Specifications

Dimensions

  • Caliper Diameter
    3.3860 in
  • Chain Roller Diameter
    0.3130 in
  • Outside Diameter  
    3.9400 in
  • Pitch Diameter
    3.7060 in
  • Tooth Width
    0.2840 in
  • Weight
    0.77 lbs

Details

  • Chain Number & Pitch
    2040 / 1 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345738
  • Number Of Teeth  
    23
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)