Motion
2040A25
2040 / 1 in, 25 Teeth
MI ITEM #08728643
MFR #2040A25
Price$57.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2040 / 1 in, 25 Teeth
MI ITEM #08728643
MFR #2040A25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.67/each

Specifications

Dimensions

  • Caliper Diameter
    3.7010 in
  • Chain Roller Diameter
    0.3130 in
  • Outside Diameter  
    4.2600 in
  • Pitch Diameter
    4.0210 in
  • Tooth Width
    0.2840 in
  • Weight
    0.91 lbs

Details

  • Chain Number & Pitch
    2040 / 1 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345752
  • Number Of Teeth  
    25
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets

Overview

Mfr description
2040A25 5/8 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought