Motion
2040A26
2040 / 1 in, 26 Teeth
Mi Item #08728644
MFR #2040A26
Price$62.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2040 / 1 in, 26 Teeth
Mi Item #08728644
MFR #2040A26

Mfr description
2040A26 5/8 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.17/each

Specifications

Dimensions

  • Caliper Diameter
    3.8670 in
  • Chain Roller Diameter
    0.3130 in
  • Outside Diameter  
    4.4200 in
  • Pitch Diameter
    4.1790 in
  • Tooth Width
    0.2840 in
  • Weight
    1 lbs

Details

  • Chain Number & Pitch
    2040 / 1 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345769
  • Number Of Teeth  
    26
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)