Motion
2060A19
Stock Bore Sprocket - 2060 / 1-1/2 in, A Hub, 19 Teeth
MI ITEM #08728653
MFR #2060A19
Price$70.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, A Hub, 19 Teeth
MI ITEM #08728653
MFR #2060A19

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.46/each

Specifications

Dimensions

  • Caliper Diameter
    4.1350 in
  • Chain Roller Diameter
    0.4690 in
  • Outside Diameter
    4.9400 in
  • Pitch Diameter
    4.6200 in
  • Tooth Width
    0.4590 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345875
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2060A19 3/4 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought