Motion
2060A21
Stock Bore Sprocket - 2060 / 1-1/2 in, A Hub, 21 Teeth
Mi Item #08728655
MFR #2060A21
Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, A Hub, 21 Teeth
Mi Item #08728655
MFR #2060A21

Mfr description
2060A21 3/4 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.69/each

Specifications

Dimensions

  • Caliper Diameter
    4.6060 in
  • Chain Roller Diameter
    0.4690 in
  • Outside Diameter
    5.4300 in
  • Pitch Diameter
    5.0890 in
  • Tooth Width
    0.4590 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039345899
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)