Motion
2080A28
Stock Bore Sprocket - 2080 / 2 in, A Hub, 28 Teeth
MI ITEM #08728667
MFR #2080A28
List Price$171.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2080 / 2 in, A Hub, 28 Teeth
MI ITEM #08728667
MFR #2080A28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$171.04/each for your price

Overview

Mfr description
2080A28 1-3/16 SB HT

Specifications

  • Chain Number & Pitch
    2080 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    28
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    9.4800 in
  • Caliper Diameter
    8.3630 in
  • Pitch Diameter
    8.9880 in
  • Tooth Width
    0.5750 in
  • Chain Roller Diameter
    0.6250 in
  • Manufacturer Upc Number
    97039346087
  • Weight
    9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text