Motion
2080A30
Stock Bore Sprocket - 2080 / 2 in, A Hub, 30 Teeth
MI ITEM #08728668
MFR #2080A30
Price$183.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2080 / 2 in, A Hub, 30 Teeth
MI ITEM #08728668
MFR #2080A30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.82/each

Specifications

Dimensions

  • Caliper Diameter
    8.9950 in
  • Chain Roller Diameter
    0.6250 in
  • Outside Diameter
    10.1100 in
  • Pitch Diameter
    9.6200 in
  • Tooth Width
    0.5750 in
  • Weight
    10.6 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2080 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039346094
  • Number Of Teeth
    30
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2080A30 1-3/16 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought