Motion
2042B19
Stock Bore Sprocket - 2042 / 1 in, B Hub, 19 Teeth
MI ITEM #08728679
MFR #2042B19
Price$142.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, B Hub, 19 Teeth
MI ITEM #08728679
MFR #2042B19

Mfr description
2042B19 5/8 BORE HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.66/each

Specifications

Dimensions

  • Caliper Diameter
    5.4300 in
  • Chain Roller Diameter
    0.6250 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    6.5900 in
  • Pitch Diameter
    6.0760 in
  • Tooth Width
    0.2840 in
  • Weight
    3.72 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2042 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346216
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)