Motion
2082B11
Stock Bore Sprocket - 2082 / 2 in, B Hub, 11 Teeth
MI ITEM #08728704
MFR #2082B11
Price$254.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, B Hub, 11 Teeth
MI ITEM #08728704
MFR #2082B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.85/each

Specifications

Dimensions

  • Caliper Diameter
    5.9020 in
  • Chain Roller Diameter
    1.1250 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    8.0100 in
  • Pitch Diameter
    7.0990 in
  • Tooth Width
    0.5750 in
  • Weight
    10.1 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346766
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2082B11 1 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought