Motion
2082B15
Stock Bore Sprocket - 2082 / 2 in, B Hub, 15 Teeth
MI ITEM #08728706
MFR #2082B15
Price$369.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, B Hub, 15 Teeth
MI ITEM #08728706
MFR #2082B15

Mfr description
2082B15 1-3/16 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.91/each

Specifications

Dimensions

  • Caliper Diameter
    8.4420 in
  • Chain Roller Diameter
    1.1250 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    10.6100 in
  • Pitch Diameter
    9.6200 in
  • Tooth Width
    0.5750 in
  • Weight
    17.8 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346803
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)