Motion
2082B20
Stock Bore Sprocket - 2082 / 2 in, B Hub, 20 Teeth
Mi Item #08728709
MFR #2082B20
Price$436.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, B Hub, 20 Teeth
Mi Item #08728709
MFR #2082B20

Mfr description
2082B20 1-3/16 BORE HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$436.07/each

Specifications

Dimensions

  • Caliper Diameter
    11.6600 in
  • Chain Roller Diameter
    1.1250 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    13.8300 in
  • Pitch Diameter
    12.7850 in
  • Tooth Width
    0.5750 in
  • Weight
    26.7 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346858
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)