Motion
2082B21
Stock Bore Sprocket - 2082 / 2 in, B Hub, 21 Teeth
MI ITEM #08728710
MFR #2082B21
Price$509.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, B Hub, 21 Teeth
MI ITEM #08728710
MFR #2082B21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$509.60/each

Specifications

Dimensions

  • Caliper Diameter
    12.2560 in
  • Chain Roller Diameter
    1.1250 in
  • Hub Diameter
    4.7500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    14.4700 in
  • Pitch Diameter
    13.4190 in
  • Tooth Width
    0.5750 in
  • Weight
    28.4 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039346865
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2082B21 1-1/4 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought