Motion
2042A16
Stock Bore Sprocket - 2042 / 1 in, A Hub, 16 Teeth
MI ITEM #08728715
MFR #2042A16
List Price$66.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, A Hub, 16 Teeth
MI ITEM #08728715
MFR #2042A16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.31/each for your price

Overview

Mfr description
2042A16 19/32 BORE HT

Specifications

  • Chain Number & Pitch
    2042 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    5.6300 in
  • Caliper Diameter
    4.5010 in
  • Pitch Diameter
    5.1260 in
  • Tooth Width
    0.2840 in
  • Chain Roller Diameter
    0.6250 in
  • Manufacturer Upc Number
    97039346940
  • Weight
    1.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text