Motion
2042A17
Stock Bore Sprocket - 2042 / 1 in, A Hub, 17 Teeth
MI ITEM #08728716
MFR #2042A17
Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, A Hub, 17 Teeth
MI ITEM #08728716
MFR #2042A17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.71/each

Specifications

Dimensions

  • Caliper Diameter
    4.7940 in
  • Chain Roller Diameter
    0.6250 in
  • Outside Diameter
    5.9500 in
  • Pitch Diameter
    5.4420 in
  • Tooth Width
    0.2840 in
  • Weight
    1.66 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2042 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039346957
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2042A17 19/32 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought