Motion
2042A18
Stock Bore Sprocket - 2042 / 1 in, A Hub, 18 Teeth
Mi Item #08728717
MFR #2042A18
Price$68.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, A Hub, 18 Teeth
Mi Item #08728717
MFR #2042A18

Mfr description
2042A18 19/32 BORE HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.02/each

Specifications

Dimensions

  • Caliper Diameter
    5.1340 in
  • Chain Roller Diameter
    0.6250 in
  • Outside Diameter
    6.2700 in
  • Pitch Diameter
    5.7590 in
  • Tooth Width
    0.2840 in
  • Weight
    1.88 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2042 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039346964
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)