Motion
2042A22
Stock Bore Sprocket - 2042 / 1 in, A Hub, 22 Teeth
Mi Item #08728721
MFR #2042A22
Price$90.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, A Hub, 22 Teeth
Mi Item #08728721
MFR #2042A22

Mfr description
2042A22 23/32 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.32/each

Specifications

Dimensions

  • Caliper Diameter
    6.4020 in
  • Chain Roller Diameter
    0.6250 in
  • Outside Diameter
    7.5600 in
  • Pitch Diameter
    7.0270 in
  • Tooth Width
    0.2840 in
  • Weight
    2.88 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2042 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347008
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)