Motion
2042A23
Stock Bore Sprocket - 2042 / 1 in, A Hub, 23 Teeth
MI ITEM #08728722
MFR #2042A23
Price$88.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2042 / 1 in, A Hub, 23 Teeth
MI ITEM #08728722
MFR #2042A23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.50/each

Specifications

Dimensions

  • Caliper Diameter
    6.7020 in
  • Chain Roller Diameter
    0.6250 in
  • Outside Diameter
    7.8800 in
  • Pitch Diameter
    7.3440 in
  • Tooth Width
    0.2840 in
  • Weight
    3.14 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2042 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347015
  • Number Of Teeth
    23
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2042A23 23/32 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought