Motion
2052A12
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 12 Teeth
MI ITEM #08728728
MFR #2052A12
Price$71.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 12 Teeth
MI ITEM #08728728
MFR #2052A12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.18/each

Specifications

Dimensions

  • Caliper Diameter
    4.0800 in
  • Chain Roller Diameter
    0.7500 in
  • Outside Diameter
    5.4200 in
  • Pitch Diameter
    4.8300 in
  • Tooth Width
    0.3430 in
  • Weight
    1.58 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347077
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2052A12 23/32 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought