Motion
2052A17
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 17 Teeth
MI ITEM #08728733
MFR #2052A17
List Price$91.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 17 Teeth
MI ITEM #08728733
MFR #2052A17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.48/each for your price

Overview

Mfr description
2052A17 23/32 BORE HT

Specifications

  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    7.4400 in
  • Caliper Diameter
    6.0240 in
  • Pitch Diameter
    6.8030 in
  • Tooth Width
    0.3430 in
  • Chain Roller Diameter
    0.7500 in
  • Manufacturer Upc Number
    97039347121
  • Weight
    3.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text