Motion
2052A19
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 19 Teeth
MI ITEM #08728735
MFR #2052A19
Price$100.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 19 Teeth
MI ITEM #08728735
MFR #2052A19

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.31/each

Specifications

Dimensions

  • Caliper Diameter
    6.8190 in
  • Chain Roller Diameter
    0.7500 in
  • Outside Diameter
    8.2400 in
  • Pitch Diameter
    7.5950 in
  • Tooth Width
    0.3430 in
  • Weight
    4.12 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347145
  • Number Of Teeth
    19
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2052A19 23/32 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought