Motion
2052A22
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 22 Teeth
Mi Item #08728738
MFR #2052A22
Price$117.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 22 Teeth
Mi Item #08728738
MFR #2052A22

Mfr description
2052A22 23/32 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.62/each

Specifications

Dimensions

  • Caliper Diameter
    8.0330 in
  • Chain Roller Diameter
    0.7500 in
  • Outside Diameter
    9.4400 in
  • Pitch Diameter
    8.7830 in
  • Tooth Width
    0.3430 in
  • Weight
    5.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347176
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)