Motion
2052A26
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 26 Teeth
MI ITEM #08728742
MFR #2052A26
Price$142.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2052 / 1-1/4 in, A Hub, 26 Teeth
MI ITEM #08728742
MFR #2052A26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.08/each

Specifications

Dimensions

  • Caliper Diameter
    9.6200 in
  • Chain Roller Diameter
    0.7500 in
  • Outside Diameter
    11.0500 in
  • Pitch Diameter
    10.3700 in
  • Tooth Width
    0.3430 in
  • Weight
    8.24 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2052 / 1-1/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347213
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2052A26 15/16 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought