Motion
2062A12
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 12 Teeth
MI ITEM #08728745
MFR #2062A12
List Price$89.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 12 Teeth
MI ITEM #08728745
MFR #2062A12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.59/each for your price

Overview

Mfr description
2062A12 23/32 BORE HT

Specifications

  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    6.5000 in
  • Caliper Diameter
    4.9210 in
  • Pitch Diameter
    5.7960 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.8750 in
  • Manufacturer Upc Number
    97039347244
  • Weight
    2.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text