Motion
2062A13
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 13 Teeth
Mi Item #08728746
MFR #2062A13
Price$97.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 13 Teeth
Mi Item #08728746
MFR #2062A13

Mfr description
2062A13 23/32 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.62/each

Specifications

Dimensions

  • Caliper Diameter
    5.3470 in
  • Chain Roller Diameter
    0.8750 in
  • Outside Diameter
    6.9900 in
  • Pitch Diameter
    6.2680 in
  • Tooth Width
    0.4590 in
  • Weight
    3.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347251
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)