Motion
2062A21
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 21 Teeth
MI ITEM #08728751
MFR #2062A21
Price$153.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 21 Teeth
MI ITEM #08728751
MFR #2062A21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$153.90/each

Specifications

Dimensions

  • Caliper Diameter
    9.1610 in
  • Chain Roller Diameter
    0.8750 in
  • Outside Diameter
    10.8500 in
  • Pitch Diameter
    10.0640 in
  • Tooth Width
    0.4590 in
  • Weight
    8.93 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347336
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2062A21 15/16 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought