Motion
2062A22
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 22 Teeth
MI ITEM #08728752
MFR #2062A22
List Price$156.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 22 Teeth
MI ITEM #08728752
MFR #2062A22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.45/each for your price

Overview

Mfr description
2062A22 15/16 BORE HT

Specifications

  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    11.3300 in
  • Caliper Diameter
    9.6650 in
  • Pitch Diameter
    10.5400 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.8750 in
  • Manufacturer Upc Number
    97039347343
  • Weight
    10.74 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text