Motion
2062A23
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 23 Teeth
MI ITEM #08728753
MFR #2062A23
List Price$166.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 23 Teeth
MI ITEM #08728753
MFR #2062A23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.20/each for your price

Overview

Mfr description
2062A23 15/16 BORE HT

Specifications

  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    11.8100 in
  • Caliper Diameter
    10.1150 in
  • Pitch Diameter
    11.0160 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.8750 in
  • Manufacturer Upc Number
    97039347350
  • Weight
    11.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text