Motion
2062A28
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 28 Teeth
MI ITEM #08728756
MFR #2062A28
Price$250.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2062 / 1-1/2 in, A Hub, 28 Teeth
MI ITEM #08728756
MFR #2062A28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$250.96/each

Specifications

Dimensions

  • Caliper Diameter
    12.5220 in
  • Chain Roller Diameter
    0.8750 in
  • Outside Diameter
    14.2100 in
  • Pitch Diameter
    13.3970 in
  • Tooth Width
    0.4590 in
  • Weight
    17.32 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347398
  • Number Of Teeth
    28
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2062A28 1-1/4 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought