Motion
2082A13
Stock Bore Sprocket - 2082 / 2 in, A Hub, 13 Teeth
Mi Item #08728759
MFR #2082A13
Price$135.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, A Hub, 13 Teeth
Mi Item #08728759
MFR #2082A13

Mfr description
2082A13 1-3/16 BORE HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.40/each

Specifications

Dimensions

  • Caliper Diameter
    7.1710 in
  • Chain Roller Diameter
    1.1250 in
  • Outside Diameter
    9.3100 in
  • Pitch Diameter
    8.3570 in
  • Tooth Width
    0.5750 in
  • Weight
    7.70 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347435
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)