Motion
2082A25
Stock Bore Sprocket - 2082 / 2 in, A Hub, 25 Teeth
MI ITEM #08728766
MFR #2082A25
List Price$476.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, A Hub, 25 Teeth
MI ITEM #08728766
MFR #2082A25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$476.14/each for your price

Overview

Mfr description
2082A25 1-1/4 BORE HT

Specifications

  • Chain Number & Pitch
    2082 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    A
  • Outside Diameter
    17.0300 in
  • Caliper Diameter
    14.8010 in
  • Pitch Diameter
    15.9580 in
  • Tooth Width
    0.5750 in
  • Chain Roller Diameter
    1.1250 in
  • Manufacturer Upc Number
    97039347558
  • Weight
    30.2 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text