Motion
2082A26
Stock Bore Sprocket - 2082 / 2 in, A Hub, 26 Teeth
MI ITEM #08728767
MFR #2082A26
Price$532.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2082 / 2 in, A Hub, 26 Teeth
MI ITEM #08728767
MFR #2082A26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$532.22/each

Specifications

Dimensions

  • Caliper Diameter
    15.4680 in
  • Chain Roller Diameter
    1.1250 in
  • Outside Diameter
    17.6700 in
  • Pitch Diameter
    16.5930 in
  • Tooth Width
    0.5750 in
  • Weight
    32.8 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    2082 / 2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039347565
  • Number Of Teeth
    26
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
2082A26 1-1/4 BORE HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought