Motion
PL024X042KE

TSUBAKI (UST)
PL024X042KE

Keyless Bushing - KE Series, 24 mm ID, 42 mm OD
MI ITEM #08728773
MFR #PL024X042KE
Price$144.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL024X042KE

Keyless Bushing - KE Series, 24 mm ID, 42 mm OD
MI ITEM #08728773
MFR #PL024X042KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.21/each

Specifications

Dimensions

  • Bolt Size
    M5 x 18
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    18565 psi
  • Outside Diameter  
    42 mm
  • Overall Length
    30 mm
  • Screw Size
    M5x18
  • Shaft Contact Pressure
    225 N/mm^2
  • Weight
    0.4 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    7.5 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    KE
  • UPC_NO
    097039349842

Overview

Mfr description
PL024X042KE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought