Overview
Mfr description
H160B8 SB 1-3/8 HT
Specifications
- Chain Number & Pitch160 / 2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth8
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data