Motion
C2050NEPRL

TSUBAKI (UST)
C2050NEPRL

C2050NEPRL
Mi Item #08728791
MFR #C2050NEPRL
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050NEPRL

C2050NEPRL
Mi Item #08728791
MFR #C2050NEPRL

Mfr description
C2050 NEPTUNE PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Inside Width
    0.375 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Weight
    0.06 lb

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Product Type
    Attachment Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)