Motion
100SUPERSSCL

TSUBAKI (UST)
100SUPERSSCL

100SUPERSSCL
MI ITEM #08728805
MFR #100SUPERSSCL
Your Price$142.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100SUPERSSCL

100SUPERSSCL
MI ITEM #08728805
MFR #100SUPERSSCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.87/each(List $164.30)

Overview

Mfr description
100 SUPER SPCL STAINLESS STEEL CONN LINK

Specifications

  • Roller Diameter
    0.312 in
  • Series
    2040
  • Standards Met
    ASME B29
  • Weight
    0.04 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text