Motion
C2060HNEPA1RL

TSUBAKI (UST)
C2060HNEPA1RL

C2060HNEPA1RL
MI ITEM #08728815
MFR #C2060HNEPA1RL
Price$39.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HNEPA1RL

C2060HNEPA1RL
MI ITEM #08728815
MFR #C2060HNEPA1RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.62/each

Specifications

Dimensions

  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.16 lb

Details

  • Attachment Link Type
    Bent - One Side
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    A-1
  • Standards Met
    ASME B29

Overview

Mfr description
C2060H NEPTUNE A-1 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought