Motion
10020TLF
Chain Coupling Sprocket - 100 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #08728817
MFR #10020TLF
Your Price$700.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Sprocket - 100 Chain, 20 Teeth, Taper Lock Bushed, Material: Steel
MI ITEM #08728817
MFR #10020TLF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$700.25/each(List $840.30)

Overview

Mfr description
10020 TAPER LOCK

Specifications

  • Chain Number
    100
  • Number Of Teeth
    20
  • Bore Type
    Taper Lock Bushed
  • Bushing Size
    3535
  • Outside Diameter
    9.1250 in
  • Material
    Steel
  • Coupling Component
    Flange
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Part Type
    Flange
  • Product Type
    Chain Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text