Motion
D40ATL15
TL Bushed Sprocket - 15 Teeth
MI ITEM #08728818
MFR #D40ATL15
Price$119.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 15 Teeth
MI ITEM #08728818
MFR #D40ATL15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.79/each

Specifications

Dimensions

  • Caliper Diameter
    2.0790 in
  • Hub Diameter
    1.2660 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    2.6520 in
  • Pitch Diameter
    2.4050 in
  • Tooth Thickness
    0.2750 in
  • Weight
    0.50 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    A
  • Manufacturer Upc Number
    97039364333
  • Number Of Teeth
    15
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364333

Overview

Mfr description
D40ATL15 1008 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought