Motion
D40BTL19
TL Bushed Sprocket - 19 Teeth
Mi Item #08728819
MFR #D40BTL19
Price$154.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 19 Teeth
Mi Item #08728819
MFR #D40BTL19

Mfr description
D40BTL19 1210 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.76/each

Specifications

Dimensions

  • Caliper Diameter
    2.7150 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    3.2960 in
  • Pitch Diameter
    3.0380 in
  • Tooth Thickness
    0.2840 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Bushed
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039364371
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039364371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)