Motion
E40B15H
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 15 Teeth, 0.5000 in Stock Bore
MI ITEM #08728829
MFR #E40B15H
Price$129.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 15 Teeth, 0.5000 in Stock Bore
MI ITEM #08728829
MFR #E40B15H

Mfr description
T40B15 SB 1/2 HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.41/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    2.0790 in
  • Hub Diameter
    1.8130 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    2.6500 in
  • Pitch Diameter
    2.4050 in
  • Tooth Width
    0.2750 in
  • Weight
    1.76 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367358
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)