Motion
E40B22H
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 22 Teeth, 0.6250 in Stock Bore
Mi Item #08728832
MFR #E40B22H
Price$209.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 22 Teeth, 0.6250 in Stock Bore
Mi Item #08728832
MFR #E40B22H

Mfr description
T40B22 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.63/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    3.2010 in
  • Hub Diameter
    2.8750 in
  • Length Through Bore
    2.2500 in
  • Maximum Bore Diameter
    1.8750 in
  • Outside Diameter
    3.7800 in
  • Pitch Diameter
    3.5130 in
  • Tooth Width
    0.2750 in
  • Weight
    4.52 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367426
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)