Motion
E40B25H
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 25 Teeth, 0.6250 in Stock Bore
MI ITEM #08728834
MFR #E40B25H
Price$237.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 25 Teeth, 0.6250 in Stock Bore
MI ITEM #08728834
MFR #E40B25H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$237.20/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Caliper Diameter
    3.6690 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    2.2500 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.2600 in
  • Pitch Diameter
    3.9890 in
  • Tooth Width
    0.2750 in
  • Weight
    6.02 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367457
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
T40B25 SB 5/8 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought