Motion
E40B36
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 36 Teeth, 0.9375 in Stock Bore
MI ITEM #08728836
MFR #E40B36
Price$295.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 36 Teeth, 0.9375 in Stock Bore
MI ITEM #08728836
MFR #E40B36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$295.98/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    5.4250 in
  • Hub Diameter
    3.7500 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    6.0200 in
  • Pitch Diameter
    5.7370 in
  • Tooth Width
    0.2750 in
  • Weight
    11.72 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    97039367501
  • Number Of Teeth
    36
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
T40B36 SB 15/16 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought